Skip Content
BOOTS FIRE WD WTH FLT LING SZ 7.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOTS FIRE WD WTH FLT LING SZ 7.5

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HFRBT1600-075W
  • Mfr. Model # BT1600-075W
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.05 lbs

Product Details

nsulated Fire fighter boot. Heat resistant hand layered rubber. Padded ankle bone patch and additional protection of the tibia and metatarsal for ladder work. Pull-on opening for quick donning. Meets NFPA and CSA Z195-92. Size 7.5, wide width.

Technical Specs

  • Colour Black/Yellow
  • Item Ranger(TM) Structural and Liquid Splash Boot
  • Height 16"
  • Size 7-1/2
  • Insulation Type Yes
  • Waterproof Yes
  • Standards NFPA 1971, NFPA 1992, CSA
  • Shank Material Steel
  • Gender Men's
  • Upper Material Rubber
  • Toe Type Steel
  • Midsole Material Rubber
  • Metatarsal Guard No
  • Outsole Material Rubber
  • Footwear Width W
  • Footwear Closure Type Pull On
  • Footwear Sole Pattern Modified Lug
  • Resists Impact, Compression, Puncture

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list