BOOTS FIRE MEN SZ 7.0 MEDIUM ZIPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOOTS FIRE MEN SZ 7.0 MEDIUM ZIPPER

STC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO22019-070
  • Mfr. Model # S22019-M-11070
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2731
  • Shipping Weight 8.0 lbs

Product Details

NFPA approved Structural Fire Fighting Boot. From Lacing with Inside Zipper 14 inch. Certified: NFPA, CSA, ASTM steel toe, puncture-proof plate, ESR. Medium width. Size: 7.

Technical Specs

  • Gender Men's
  • Size 7
  • Footwear Width M
  • Colour Black
  • Footwear Closure Type Front Lace and Side Zipper
  • Item Order Firefighter Boot
  • Insulation Type Yes
  • Waterproof Yes
  • Resists Abrasion, Water
  • Midsole Material Full Cork Midsole
  • Outsole Material Welt Rubber Vibram Fire and Ice(R)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list