Skip Content
BOOTS FIRE MEN SZ 6.5 MEDIUM PULL O close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOOTS FIRE MEN SZ 6.5 MEDIUM PULL O

STC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO22013-065
  • Mfr. Model # 22013-065
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2731
  • Shipping Weight 8.0 lbs

Product Details

NFPA approved Structural Fire Fighting Boot. Pull on with top pull loops 15 inch, Front Tibia Protector. Certified: NFPA, CSA, ASTM steel toe, puncture-proof plate, ESR. Medium width. Size: 6.5.

Technical Specs

  • Colour Black
  • Size 6-1/2
  • Gender Men's
  • Footwear Closure Type Pull On
  • Footwear Width M
  • Height 14"
  • Item Marshall Firefighter Boot
  • Waterproof Yes
  • Insulation Type Yes
  • Resists Abrasion, Water
  • Standards ASTM F2413-11, MI75, C75, PR, EH, CSA Z195-09, LM94697, NFPA
  • Midsole Material Full Cork Midsole
  • Outsole Material Welt Rubber Vibram Fire and Ice(R)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list