Skip Content
BOOTS FIRE MEN SZ 6.0 MEDIUM PULL O close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOTS FIRE MEN SZ 6.0 MEDIUM PULL O

STC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO22013-060
  • Mfr. Model # 22013-060
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2731
  • Shipping Weight 8.0 lbs

Product Details

NFPA approved Structural Fire Fighting Boot. Pull on with top pull loops 15 inch, Front Tibia Protector. Certified: NFPA, CSA, ASTM steel toe, puncture-proof plate, ESR. Medium width. Size: 6.

Technical Specs

  • Size 6
  • Colour Black
  • Gender Men's
  • Footwear Width M
  • Footwear Closure Type Pull On
  • Height 14"
  • Item Marshall Firefighter Boot
  • Insulation Type Yes
  • Waterproof Yes
  • Resists Abrasion, Water
  • Standards ASTM F2413-11, MI75, C75, PR, EH, CSA Z195-09, LM94697, NFPA
  • Outsole Material Welt Rubber Vibram Fire and Ice(R)
  • Midsole Material Full Cork Midsole

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list