BOOTS FIRE MEN SZ 5.0 MEDIUM ZIPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOOTS FIRE MEN SZ 5.0 MEDIUM ZIPPER

STC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO22019-050
  • Mfr. Model # 22019-050
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2731
  • Shipping Weight 8.0 lbs

Product Details

NFPA approved Structural Fire Fighting Boot. From Lacing with Inside Zipper 14 inch. Certified: NFPA, CSA, ASTM steel toe, puncture-proof plate, ESR. Medium width. Size: 5.

Technical Specs

  • Colour Black
  • Gender Men's
  • Size 5
  • Footwear Width M
  • Footwear Closure Type Front Lace and Side Zipper
  • Height 14"
  • Item Order Firefighter Boot
  • Resists Abrasion, Water
  • Standards ASTM F2413-11, MI75, C75, PR, EH, CSA Z195-09, LM94697, NFPA
  • Insulation Type Yes
  • Waterproof Yes
  • Midsole Material Full Cork Midsole
  • Outsole Material Welt Rubber Vibram Fire and Ice(R)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list