Skip Content
BOOTS FIRE MEN SZ 5.0 MEDIUM PULL O close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOOTS FIRE MEN SZ 5.0 MEDIUM PULL O

STC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO22013-050
  • Mfr. Model # 22013-050
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2731
  • Shipping Weight 8.0 lbs

Product Details

NFPA approved Structural Fire Fighting Boot. Pull on with top pull loops 15 inch, Front Tibia Protector. Certified: NFPA, CSA, ASTM steel toe, puncture-proof plate, ESR. Medium width. Size: 5.

Technical Specs

  • Colour Black
  • Gender Men's
  • Size 5
  • Footwear Width M
  • Footwear Closure Type Pull On
  • Height 14"
  • Waterproof Yes
  • Item Marshall Firefighter Boot
  • Insulation Type Yes
  • Standards ASTM F2413-11, MI75, C75, PR, EH, CSA Z195-09, LM94697, NFPA
  • Resists Abrasion, Water
  • Midsole Material Full Cork Midsole
  • Outsole Material Welt Rubber Vibram Fire and Ice(R)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list