Skip Content
BOOTS FAHRENHEIT GORTEX SZ8.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BOOTS FAHRENHEIT GORTEX SZ8.5

TERRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TER8908B085
  • Mfr. Model # 8908B085
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2639
  • Shipping Weight 4.9 lbs

Product Details

Fahrenheit 8908B Boots. Direct injected PU midsole with Vibram( R) Fire and Ice rubber outsole. Water resistant Terra( R)-ized leather. Waterproof GORE-TEX( R) membrane. 200 g Duratherm( R) breathable lining and insulation. ESR. CSA approved Grade 1. Size: 8.5.

Technical Specs

  • Colour Black
  • Size 8.5
  • Item Work Boot
  • Height 8"
  • Waterproof Yes
  • Standards CSA Grade 1
  • Insulated Yes
  • Shank Material Steel
  • Midsole Material Polyurethane
  • Toe Type Steel
  • Gender Men's
  • Liner Material Gore-tex/Duratherm
  • Outsole Material Vibram Rubber
  • Metatarsal Guard No
  • Insulation Type Duratherm
  • Insulation Weight 200 g
  • Footwear Closure Type Lace Up
  • Puncture Resistant Insole Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list