BOOTS FAHRENHEIT GORTEX SIZE 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BOOTS FAHRENHEIT GORTEX SIZE 5

TERRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TER8908B050
  • Mfr. Model # 8908B050
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2639
  • Shipping Weight 5.0 lbs

Product Details

Fahrenheit 8908B Boots. Direct injected PU midsole with Vibram( R) Fire and Ice rubber outsole. Water resistant Terra( R)-ized leather. Waterproof GORE-TEX( R) membrane. 200 g Duratherm( R) breathable lining and insulation. ESR. CSA approved Grade 1. Size: 5.

Technical Specs

  • Item Work Boot
  • Colour Black
  • Height 8"
  • Size 5
  • Waterproof Yes
  • Shank Material Steel
  • Standards CSA Grade 1
  • Gender Men's
  • Toe Type Steel
  • Insulated Yes
  • Liner Material Gore-tex/Duratherm
  • Outsole Material Vibram Rubber
  • Midsole Material Polyurethane
  • Metatarsal Guard No
  • Insulation Type Duratherm
  • Insulation Weight 200 g
  • Puncture Resistant Insole Yes
  • Footwear Closure Type Lace Up

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list