Skip Content
BOOTS FAHRENHEIT GORTEX SIZE 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BOOTS FAHRENHEIT GORTEX SIZE 12

TERRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TER8908B120
  • Mfr. Model # 8908B120
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2639
  • Shipping Weight 5.0 lbs

Product Details

Fahrenheit 8908B Boots. Direct injected PU midsole with Vibram( R) Fire and Ice rubber outsole. Water resistant Terra( R)-ized leather. Waterproof GORE-TEX( R) membrane. 200 g Duratherm( R) breathable lining and insulation. ESR. CSA approved Grade 1. Size: 12.

Technical Specs

  • Height 8"
  • Colour Black
  • Item Work Boot
  • Size 12
  • Waterproof Yes
  • Standards CSA Grade 1
  • Insulated Yes
  • Shank Material Steel
  • Gender Men's
  • Liner Material Gore-tex/Duratherm
  • Toe Type Steel
  • Midsole Material Polyurethane
  • Metatarsal Guard No
  • Outsole Material Vibram Rubber
  • Insulation Type Duratherm
  • Puncture Resistant Insole Yes
  • Insulation Weight 200 g
  • Footwear Closure Type Lace Up

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list