BOOTS FAHRENHEIT GORTEX SIZE 11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOOTS FAHRENHEIT GORTEX SIZE 11

TERRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TER8908B110
  • Mfr. Model # 8908B110
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2639
  • Shipping Weight 5.0 lbs

Product Details

Fahrenheit 8908B Boots. Direct injected PU midsole with Vibram( R) Fire and Ice rubber outsole. Water resistant Terra( R)-ized leather. Waterproof GORE-TEX( R) membrane. 200 g Duratherm( R) breathable lining and insulation. ESR. CSA approved Grade 1. Size: 11.

Technical Specs

  • Colour Black
  • Item Work Boot
  • Size 11
  • Height 8"
  • Waterproof Yes
  • Standards CSA Grade 1
  • Shank Material Steel
  • Insulated Yes
  • Gender Men's
  • Liner Material Gore-tex/Duratherm
  • Midsole Material Polyurethane
  • Metatarsal Guard No
  • Toe Type Steel
  • Outsole Material Vibram Rubber
  • Insulation Type Duratherm
  • Puncture Resistant Insole Yes
  • Footwear Closure Type Lace Up
  • Insulation Weight 200 g

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list