BOOTS FAHRENHEIT GORETEX SZ 9.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOOTS FAHRENHEIT GORETEX SZ 9.5

TERRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TER8908B095
  • Mfr. Model # 8908B095
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2639
  • Shipping Weight 5.0 lbs

Product Details

Fahrenheit 8908B Boots. Direct injected PU midsole with Vibram( R) Fire and Ice rubber outsole. Water resistant Terra( R)-ized leather. Waterproof GORE-TEX( R) membrane. 200 g Duratherm( R) breathable lining and insulation. ESR. CSA approved Grade 1. Size: 9.5.

Technical Specs

  • Colour Black
  • Height 8"
  • Item Work Boot
  • Size 9.5
  • Waterproof Yes
  • Standards CSA Grade 1
  • Gender Men's
  • Toe Type Steel
  • Shank Material Steel
  • Insulated Yes
  • Liner Material Gore-tex/Duratherm
  • Midsole Material Polyurethane
  • Outsole Material Vibram Rubber
  • Metatarsal Guard No
  • Insulation Type Duratherm
  • Puncture Resistant Insole Yes
  • Insulation Weight 200 g
  • Footwear Closure Type Lace Up

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list