Skip Content
BOOTS DYNAMIC NUBUCK2E WIDTH SZ 9.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOTS DYNAMIC NUBUCK2E WIDTH SZ 9.5

H H BROWN WORK BOOTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWB14080095
  • Mfr. Model # 14080095
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.16 lbs

Product Details

Dynamic 8 inch work boot with full grain water repellant nubuck leather. Features TPU bumper toe, lightweight and flexible, air mesh lining, removable EVA insole, and Thinsulate. Sole: high abrasion, TPU outsole, oil resistant. CSA Grade 1 ST/SP.

Technical Specs

  • Size 9.5
  • Item Work Boot
  • Colour Wheat
  • Waterproof Yes
  • Standards CSA Grade 1
  • Height 8"
  • Insulated Yes
  • Shank Material Steel
  • Liner Material Air Mesh Wicks
  • Gender Men's
  • Toe Type Steel
  • Midsole Material Lightweight and Flexible PU
  • Outsole Material High Abrasive Resistant Non-Slip TPU
  • Metatarsal Guard No
  • Insulation Type Thinsulate(R)
  • Footwear Style 8" Work Boot
  • Footwear Width EEE
  • Oil Resisting Sole Yes
  • Electrical Hazard Rated Yes
  • Puncture Resistant Insole Yes
  • Insulation Weight 200 g
  • Footwear Construction Type Injection
  • Footwear Closure Type Lace Up

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list