Skip Content
BOOTS DYNAMIC NUBUCK2E WIDTH SZ 13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOTS DYNAMIC NUBUCK2E WIDTH SZ 13

H H BROWN WORK BOOTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWB14080130
  • Mfr. Model # 14080130
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Dynamic 8 inch work boot with full grain water repellant nubuck leather. Features TPU bumper toe, lightweight and flexible, air mesh lining, removable EVA insole, and Thinsulate. Sole: high abrasion, TPU outsole, oil resistant. CSA Grade 1 ST/SP.

Technical Specs

  • Colour Wheat
  • Height 8"
  • Item Work Boot
  • Waterproof Yes
  • Size 13
  • Standards CSA Grade 1
  • Liner Material Air Mesh Wicks
  • Insulated Yes
  • Gender Men's
  • Shank Material Steel
  • Midsole Material Lightweight and Flexible PU
  • Toe Type Steel
  • Outsole Material High Abrasive Resistant Non-Slip TPU
  • Metatarsal Guard No
  • Insulation Type Thinsulate(R)
  • Footwear Width EEE
  • Footwear Style 8" Work Boot
  • Oil Resisting Sole Yes
  • Puncture Resistant Insole Yes
  • Electrical Hazard Rated Yes
  • Insulation Weight 200 g
  • Footwear Closure Type Lace Up
  • Footwear Construction Type Injection

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list