WINTER BOOTS DRILLER ST/SP -100C SZ 11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WINTER BOOTS DRILLER ST/SP -100C SZ 11

BAFFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VMD9857-937110
  • Mfr. Model # 9857-937110
  • UNSPSC # 46181604
  • CATALOGUE PAGE # 2650
  • Shipping Weight 7.81 lbs

Product Details

Driller II premium boot with Baffin's -100 degree C removable inner boot system. Features: oil resistant Neoprene coated nylon shaft with reinforced heel, and draw string cuff with lace lock. Steel toe and plate, electric shock resistant.

Technical Specs

  • Size 11
  • Colour Black
  • Standards CSA/ASTM Approved
  • Midsole Material GelFlex
  • Toe Type Steel
  • Electrical Hazard Rated Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list