RUBBER BOOTS DIGGER ST/SP BK/GR SZ 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RUBBER BOOTS DIGGER ST/SP BK/GR SZ 6

BAFFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VMD8009-033060
  • Mfr. Model # 8009-033060
  • UNSPSC # 46181604
  • CATALOGUE PAGE # 2643
  • Shipping Weight 4.27 lbs

Product Details

Digger general purpose 15 inch boot is made of a high quality thermal rubber. Features self-cleaning and long wearing high-traction sole, and steel toe and steel toe/steel plate (CSA/ANSI approved). ESR rated.

Technical Specs

  • Size 6
  • Toe Type Steel
  • Standards CSA/ASTM Approved

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list