Skip Content
BOOTS CSA METATARSAL 8IN SZ 8.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOTS CSA METATARSAL 8IN SZ 8.5

H H BROWN WORK BOOTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWB12100085
  • Mfr. Model # 12100085
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.66 lbs

Product Details

Ricochet with metatarsal guard boot, size 8.5. Full grain water resistant leather upper. External met guard. Lightweight and flexible PU midsole. High abrasive resistant, non-slip rubber outsole. Sole: oil and acid resistant, heat resistant to 300 degrees

Technical Specs

  • Colour Black
  • Height 8"
  • Size 8.5
  • Waterproof No
  • Standards CSA Grade 1
  • Item Work Boot
  • Shank Material Steel
  • Insulated Yes
  • Liner Material Cambrelle moisture wicking
  • Gender Men's
  • Toe Type Steel
  • Outsole Material High Abrasive Resistant Non-Slip Rubber
  • Midsole Material Lightweight and Flexible PU
  • Metatarsal Guard Yes
  • Insulation Type Thinsulate(R)
  • Footwear Style 8" Work Boot
  • Oil Resisting Sole Yes
  • Footwear Width EEE
  • Electrical Hazard Rated Yes
  • Insulation Weight 200 g
  • Puncture Resistant Insole Yes
  • Footwear Closure Type Lace Up
  • Footwear Construction Type Injection

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list