Skip Content
BOOTS CSA METATARSAL 8IN SZ 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOTS CSA METATARSAL 8IN SZ 7

H H BROWN WORK BOOTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWB12100070
  • Mfr. Model # 12100070
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Ricochet with metatarsal guard boot, size 7. Full grain water resistant leather upper. External met guard. Lightweight and flexible PU midsole. High abrasive resistant, non-slip rubber outsole. Sole: oil and acid resistant, heat resistant to 300 degrees C

Technical Specs

  • Colour Black
  • Height 8"
  • Item Work Boot
  • Waterproof No
  • Size 7
  • Standards CSA Grade 1
  • Insulated Yes
  • Shank Material Steel
  • Gender Men's
  • Toe Type Steel
  • Liner Material Cambrelle moisture wicking
  • Midsole Material Lightweight and Flexible PU
  • Outsole Material High Abrasive Resistant Non-Slip Rubber
  • Metatarsal Guard Yes
  • Insulation Type Thinsulate(R)
  • Footwear Style 8" Work Boot
  • Footwear Width EEE
  • Oil Resisting Sole Yes
  • Puncture Resistant Insole Yes
  • Electrical Hazard Rated Yes
  • Insulation Weight 200 g
  • Footwear Construction Type Injection
  • Footwear Closure Type Lace Up

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list