Skip Content
BOOTS CSA METATARSAL 8IN SZ 13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOTS CSA METATARSAL 8IN SZ 13

H H BROWN WORK BOOTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWB12100130
  • Mfr. Model # 12100130
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Ricochet with metatarsal guard boot, size 130. Full grain water resistant leather upper. External met guard. Lightweight and flexible PU midsole. High abrasive resistant, non-slip rubber outsole. Sole: oil and acid resistant, heat resistant to 300 degrees

Technical Specs

  • Colour Black
  • Item Work Boot
  • Height 8"
  • Size 13
  • Waterproof No
  • Shank Material Steel
  • Standards CSA Grade 1
  • Insulated Yes
  • Gender Men's
  • Midsole Material Lightweight and Flexible PU
  • Liner Material Cambrelle moisture wicking
  • Toe Type Steel
  • Outsole Material High Abrasive Resistant Non-Slip Rubber
  • Metatarsal Guard Yes
  • Insulation Type Thinsulate(R)
  • Oil Resisting Sole Yes
  • Footwear Style 8" Work Boot
  • Footwear Width EEE
  • Electrical Hazard Rated Yes
  • Puncture Resistant Insole Yes
  • Insulation Weight 200 g
  • Footwear Closure Type Lace Up
  • Footwear Construction Type Injection

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list