Skip Content
BOOTS CSA METATARSAL 8IN SZ 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOTS CSA METATARSAL 8IN SZ 12

H H BROWN WORK BOOTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWB12100120
  • Mfr. Model # 12100120
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.38 lbs

Product Details

Ricochet with metatarsal guard boot, size 12. Full grain water resistant leather upper. External met guard. Lightweight and flexible PU midsole. High abrasive resistant, non-slip rubber outsole. Sole: oil and acid resistant, heat resistant to 300 degrees

Technical Specs

  • Size 12
  • Colour Black
  • Item Work Boot
  • Height 8"
  • Waterproof No
  • Standards CSA Grade 1
  • Shank Material Steel
  • Insulated Yes
  • Gender Men's
  • Liner Material Cambrelle moisture wicking
  • Midsole Material Lightweight and Flexible PU
  • Toe Type Steel
  • Metatarsal Guard Yes
  • Outsole Material High Abrasive Resistant Non-Slip Rubber
  • Insulation Type Thinsulate(R)
  • Footwear Width EEE
  • Footwear Style 8" Work Boot
  • Electrical Hazard Rated Yes
  • Oil Resisting Sole Yes
  • Puncture Resistant Insole Yes
  • Insulation Weight 200 g
  • Footwear Closure Type Lace Up
  • Footwear Construction Type Injection

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list