BOOTS CSA METATARSAL 8IN SZ 11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOOTS CSA METATARSAL 8IN SZ 11

H H BROWN WORK BOOTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWB12100110
  • Mfr. Model # 12100110
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.1 lbs

Product Details

Ricochet with metatarsal guard boot, size 11. Full grain water resistant leather upper. External met guard. Lightweight and flexible PU midsole. High abrasive resistant, non-slip rubber outsole. Sole: oil and acid resistant, heat resistant to 300 degrees

Technical Specs

  • Height 8"
  • Colour Black
  • Item Work Boot
  • Size 11
  • Waterproof No
  • Insulated Yes
  • Shank Material Steel
  • Standards CSA Grade 1
  • Gender Men's
  • Liner Material Cambrelle moisture wicking
  • Toe Type Steel
  • Midsole Material Lightweight and Flexible PU
  • Outsole Material High Abrasive Resistant Non-Slip Rubber
  • Metatarsal Guard Yes
  • Insulation Type Thinsulate(R)
  • Footwear Style 8" Work Boot
  • Footwear Width EEE
  • Oil Resisting Sole Yes
  • Puncture Resistant Insole Yes
  • Insulation Weight 200 g
  • Footwear Closure Type Lace Up
  • Electrical Hazard Rated Yes
  • Footwear Construction Type Injection

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list