!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BOOTS CSA METATARSAL 8IN SZ 10.5

BOOTS CSA METATARSAL 8IN SZ 10.5

H H BROWN WORK BOOTS

BOOTS CSA METATARSAL 8IN SZ 10.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOOTS CSA METATARSAL 8IN SZ 10.5

BOOTS CSA METATARSAL 8IN SZ 10.5

H H BROWN WORK BOOTS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BWB12100105
  • Mfr. Model # 12100105
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.21 lbs

Product Details

Ricochet with metatarsal guard boot, size 10.5. Full grain water resistant leather upper. External met guard. Lightweight and flexible PU midsole. High abrasive resistant, non-slip rubber outsole. Sole: oil and acid resistant, heat resistant to 300 degree

Technical Specs

  • Item Work Boot
  • Colour Black
  • Oil Resisting Sole Yes
  • Puncture Resistant Insole Yes
  • Insulated Yes
  • Liner Material Cambrelle moisture wicking
  • Outsole Material High Abrasive Resistant Non-Slip Rubber
  • Upper Material Full Grain Leather
  • Footwear Construction Type Injected
  • Footwear Width EEE
  • Resists Oil, Acid, Heat, Electric Shock, Slips, Puncture, Abrasion
  • Toe Type Steel
  • Metatarsal Guard Yes
  • Gender Men's
  • Electrical Hazard Rated Yes
  • Size 10.5
  • Waterproof No
  • Midsole Material Lightweight and Flexible PU
  • Shank Material Steel
  • Footwear Closure Type Lace Up
  • Footwear Style 8" Work Boot
  • Height 8"
  • Standards CSA Grade 1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list