BOOTS CSA GRD 1 INTERNAL MET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOOTS CSA GRD 1 INTERNAL MET

STC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO22002-120
  • Mfr. Model # 22002-120
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2637
  • Shipping Weight 6.1 lbs

Product Details

Metpro Internal Metguard Boot. Internal metguard. Vibram slip resisting sole. PU bumper toe. Medium width. 8 inch CSA grade 1 toe and plate, ESR. Size: 12.

Technical Specs

  • Colour Black
  • Item Work Boots
  • Size 12"
  • Height 8"
  • Waterproof No
  • Standards ASTM F2413, CSA Z195
  • Shank Material Steel
  • Insulated No
  • Gender Men's
  • Liner Material Taibrelle(R)
  • Toe Type Steel
  • Outsole Material Vibram(R) Rubber
  • Metatarsal Guard Yes
  • Midsole Material Polyurethane
  • Footwear Style 8" Work Boot
  • Footwear Width R
  • Oil Resisting Sole Yes
  • Chemical Resisting Sole Yes
  • Metal Chip Resisting Sole Yes
  • Conductive No
  • Non-Marking Sole Yes
  • Electrical Hazard Rated Yes
  • Puncture Resistant Insole Yes
  • Completely Non Metallic No
  • Chain Saw Cut Resistant No
  • Non Metallic Upper No
  • Footwear Closure Type Lace Up
  • Footwear Shank Type None
  • Metatarsal System 360 Degrees METATECH(R)
  • Upper Boot Material Leather/Mesh
  • Removable Insole Yes
  • Wide Toe Cap Yes
  • Ninety Degree Heel Yes
  • Heel Height 1" or Greater
  • Footwear Construction Type Direct Injection PU Midsole/Rubber Outsole
  • CSA Footwear Standard CAN/CSA-Z195-02 Grade 1 Protective Toe and Sole
  • Footwear Sole Pattern Cleated
  • Insulation Type No
  • Predominant Footwear Color Black
  • Static Dissipative No
  • Last Number or Name Metpro
  • Insole System Breathable/Washable/Good Moisture Management
  • ASTM Footwear Class F2413-11 M I/75 C/75 MT/75 PR EH
  • Manufacturers Suggested Sole Slip Rating Best
  • Toe Shape Round
  • Style Number 22002
  • Upper Material Description Cowhide Leather

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list