Skip Content
BOOTS CSA GRD 1 INT. MET GORE-TEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOTS CSA GRD 1 INT. MET GORE-TEX

STC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO22006-120
  • Mfr. Model # 22006-120
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2637
  • Shipping Weight 7.19 lbs

Product Details

Hardrock Hi-Internal Metguard Boots. 10 inch internal metguard with PU bumper toe. Gore-tex waterproof boot construction. Vibram Fire/Ice cold weather slip resisting sole. NATO speedlace closure. Medium width. CSA grade 1 toe and plate, ESR. Size: 12.

Technical Specs

  • Colour Black
  • Item Work Boots
  • Size 12"
  • Height 10"
  • Waterproof Yes
  • Standards ASTM
  • Shank Material Steel
  • Insulated No
  • Liner Material Cambrelle(R)
  • Toe Type Steel
  • Gender Men's
  • Midsole Material Polyurethane
  • Outsole Material Vibram(R) Rubber
  • Metatarsal Guard Yes
  • Insulation Type No
  • Predominant Footwear Color Black
  • Footwear Width W
  • Chemical Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Non-Marking Sole Yes
  • Conductive No
  • Static Dissipative No
  • Puncture Resistant Insole Yes
  • Chain Saw Cut Resistant No
  • Footwear Closure Type Lace Up
  • Footwear Shank Type Fiberglass
  • Completely Non Metallic No
  • Upper Material Description Full Grain Leather
  • Upper Boot Material Leather/Mesh
  • Removable Insole Yes
  • Last Number or Name Hardrock
  • Wide Toe Cap Yes
  • Ninety Degree Heel Yes
  • Manufacturers Suggested Sole Slip Rating Best
  • ASTM Footwear Class F2413-11 M I/75 C/75 MT/75 PR EH
  • Toe Shape Round
  • Heel Height 1" or Greater

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list