Skip Content
BOOTS CSA GRD 1 INT. MET GORE-TEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOTS CSA GRD 1 INT. MET GORE-TEX

STC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO22006-090
  • Mfr. Model # 22006-090
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2637
  • Shipping Weight 6.27 lbs

Product Details

Hardrock Hi-Internal Metguard Boots. 10 inch internal metguard with PU bumper toe. Gore-tex waterproof boot construction. Vibram Fire/Ice cold weather slip resisting sole. NATO speedlace closure. Medium width. CSA grade 1 toe and plate, ESR. Size: 9.

Technical Specs

  • Height 10"
  • Colour Black
  • Item Work Boots
  • Size 9"
  • Waterproof Yes
  • Standards ASTM
  • Liner Material Cambrelle(R)
  • Shank Material Steel
  • Toe Type Steel
  • Midsole Material Polyurethane
  • Gender Men's
  • Insulated No
  • Outsole Material Vibram(R) Rubber
  • Metatarsal Guard Yes
  • Insulation Type No
  • Footwear Width W
  • Predominant Footwear Color Black
  • Oil Resisting Sole Yes
  • Non-Marking Sole Yes
  • Chemical Resisting Sole Yes
  • Conductive No
  • Static Dissipative No
  • Puncture Resistant Insole Yes
  • Chain Saw Cut Resistant No
  • Completely Non Metallic No
  • Footwear Closure Type Lace Up
  • Footwear Shank Type Fiberglass
  • Upper Boot Material Leather/Mesh
  • Upper Material Description Full Grain Leather
  • Last Number or Name Hardrock
  • Removable Insole Yes
  • Wide Toe Cap Yes
  • Heel Height 1" or Greater
  • Ninety Degree Heel Yes
  • Manufacturers Suggested Sole Slip Rating Best
  • ASTM Footwear Class F2413-11 M I/75 C/75 MT/75 PR EH
  • Toe Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list