BOOTS CSA GRD 1 INT. MET GORE-TEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOOTS CSA GRD 1 INT. MET GORE-TEX

STC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO22006-085
  • Mfr. Model # 22006-085
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2637
  • Shipping Weight 6.25 lbs

Product Details

Hardrock Hi-Internal Metguard Boots. 10 inch internal metguard with PU bumper toe. Gore-tex waterproof boot construction. Vibram Fire/Ice cold weather slip resisting sole. NATO speedlace closure. Medium width. CSA grade 1 toe and plate, ESR. Size: 8.5.

Technical Specs

  • Colour Black
  • Height 10"
  • Item Work Boots
  • Size 8.5"
  • Waterproof Yes
  • Standards ASTM
  • Insulated No
  • Shank Material Steel
  • Liner Material Cambrelle(R)
  • Toe Type Steel
  • Gender Men's
  • Midsole Material Polyurethane
  • Outsole Material Vibram(R) Rubber
  • Metatarsal Guard Yes
  • Insulation Type No
  • Predominant Footwear Color Black
  • Footwear Width W
  • Oil Resisting Sole Yes
  • Non-Marking Sole Yes
  • Chemical Resisting Sole Yes
  • Conductive No
  • Puncture Resistant Insole Yes
  • Static Dissipative No
  • Footwear Closure Type Lace Up
  • Completely Non Metallic No
  • Footwear Shank Type Fiberglass
  • Chain Saw Cut Resistant No
  • Upper Boot Material Leather/Mesh
  • Last Number or Name Hardrock
  • Upper Material Description Full Grain Leather
  • Removable Insole Yes
  • Wide Toe Cap Yes
  • Heel Height 1" or Greater
  • ASTM Footwear Class F2413-11 M I/75 C/75 MT/75 PR EH
  • Ninety Degree Heel Yes
  • Manufacturers Suggested Sole Slip Rating Best
  • Toe Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list