Skip Content
BOOTS CSA ESR METAL FREE THINSULATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOTS CSA ESR METAL FREE THINSULATE

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIBB6530-070
  • Mfr. Model # BB6530-070
  • UNSPSC # 46181604
  • CATALOGUE PAGE # 2641
  • Shipping Weight 6.5 lbs

Product Details

Insulated high cut. High cut safety boot with rubber sole and bumper toe. 200 gram 3M(TM) Thinsulate(TM) insulation. Composite toe and Lenzing plate (CSA approved) grade 1 and ANSI approved. Electric shock resistant (ESR) CSA approved.

Technical Specs

  • Colour Brown
  • Height 8"
  • Size 7
  • Item Work Boot
  • Waterproof Yes
  • Standards CSA GRADE 1 EH/ASTM F2413-11/(M I/75 C/75 EHPR)
  • Insulated Yes
  • Shank Material Composite
  • Gender Men's
  • Liner Material Exodry(R)
  • Toe Type Composite
  • Outsole Material Rubber
  • Midsole Material PU Injection
  • Metatarsal Guard No
  • Insulation Type 3M Thinsulate
  • Oil Resisting Sole Yes
  • Insole System Ortholite
  • Footwear Closure Type Lace Up
  • Insulation Weight 200 g

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list