Skip Content
BOOTS CSA 8IN METATARSAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOTS CSA 8IN METATARSAL

H H BROWN WORK BOOTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWB12100075
  • Mfr. Model # 12100075
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Ricochet with metatarsal guard boot, size 7.5. Full grain water resistant leather upper. External met guard. Lightweight and flexible PU midsole. High abrasive resistant, non-slip rubber outsole. Sole: oil and acid resistant, heat resistant to 300 degrees

Technical Specs

  • Waterproof No
  • Colour Black
  • Height 8"
  • Item Work Boot
  • Size 7.5
  • Standards CSA Grade 1
  • Shank Material Steel
  • Insulated Yes
  • Liner Material Cambrelle moisture wicking
  • Gender Men's
  • Outsole Material High Abrasive Resistant Non-Slip Rubber
  • Midsole Material Lightweight and Flexible PU
  • Metatarsal Guard Yes
  • Toe Type Steel
  • Insulation Type Thinsulate(R)
  • Footwear Style 8" Work Boot
  • Footwear Width EEE
  • Oil Resisting Sole Yes
  • Electrical Hazard Rated Yes
  • Puncture Resistant Insole Yes
  • Insulation Weight 200 g
  • Footwear Construction Type Injection
  • Footwear Closure Type Lace Up

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list