Skip Content
BOOTS COSMOS W/METATARSE SZ7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOOTS COSMOS W/METATARSE SZ7

ROYER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RYR7902070
  • Mfr. Model # 7902070
  • UNSPSC # 53111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.9 lbs

Technical Specs

  • Colour Black
  • Shank Material Fiberglass
  • Gender Men's
  • Chemical Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Completely Non Metallic No
  • Insole System Removable
  • Footwear Closure Type Hook-and-Loop
  • Footwear Shank Type Fiberglass
  • ASTM Footwear Class F2413-11 I/75 C/75
  • CSA Footwear Standard CAN/CSA-Z195-14

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list