BOOTS COSMOS W/METATARSE SZ6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BOOTS COSMOS W/METATARSE SZ6

ROYER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RYR7902060
  • Mfr. Model # 7902060
  • UNSPSC # 53111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.85 lbs

Technical Specs

  • Shank Material Fiberglass
  • Gender Men's
  • Colour Black
  • Chemical Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Completely Non Metallic No
  • Footwear Shank Type Fiberglass
  • Footwear Closure Type Hook-and-Loop
  • Insole System Removable
  • ASTM Footwear Class F2413-11 I/75 C/75
  • CSA Footwear Standard CAN/CSA-Z195-14

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list