BOOTS CONSTRUCTION BLUE SZ 13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BOOTS CONSTRUCTION BLUE SZ 13

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRBC9R13
  • Mfr. Model # BC9R13
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2645
  • Shipping Weight 7.42 lbs

Product Details

Designed to provide superior ankle support and comfort. Comes with an ergonomic insole (already in boot), as well as an optional felt insole. The two may be combined or either insole used by itself to meet your comfort and safety needs.

Technical Specs

  • Size 13

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list