Skip Content
BOOTS CHEMICAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOTS CHEMICAL

BATA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BTA87015LGE
  • Mfr. Model # 87015LGE
  • UNSPSC # 46181602
  • CATALOGUE PAGE # 2644
  • Shipping Weight 6.12 lbs

Product Details

Steel toe, steel shank, and steel midsole for complete protection. One-piece injection molded construction, eliminates seams. Kick off lug. CSA green patch. NFPA 1991, 2005 Edition.

Technical Specs

  • Size Large
  • Colour Green/Yellow
  • Height 11"
  • Item Boots
  • Resists Chemical, Slip
  • Standards ASTM F2413-05, CSA Z195, CSA Green Patch, NFPA 1991
  • Shank Material Steel
  • Gender Men's
  • Toe Type Steel
  • Outsole Material EZ-decon
  • Midsole Material Steel
  • Footwear Sole Pattern Lug
  • Upper Material PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list