Skip Content
BOOTS CHAINSAW STEEL TOE/SHNK SZ 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BOOTS CHAINSAW STEEL TOE/SHNK SZ 12

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMVW58-1120
  • Mfr. Model # VW58-1120
  • UNSPSC # 46181604
  • CATALOGUE PAGE # 2646
  • Shipping Weight 7.7 lbs

Product Details

ushwhacker light chainsaw boots are handcrafted 100% waterproof ozone resistant natural rubber. Features a heavy-duty cotton canvas lining, oil/chemical slip resistant nitrile lug sole, and steel shank and air cushioned heel pockets.

Technical Specs

  • Size 12
  • Height 15"
  • Colour Orange/Black
  • Item Chainsaw Boot
  • Insulation Type None
  • Waterproof Yes
  • Resists Cement, Chemicals, Acids, Animal Fats, Fish Oils, Ketones, Abrasive, Tensile
  • Standards CSA Z195-09/ASTM F2413-11 Class 1 Steel Toe and Plate, CSA Omega - ESR 18 kV, CSA Green Fir Tree - Chainsaw Protection, CE 0321 Chainsaw Cut Protection Class 3
  • Closure Type Nylon Debris Collar/Drawcord
  • Midsole Material Steel
  • Shank Material Steel
  • Insulated No
  • Toe Type Steel
  • Gender Men's
  • Outsole Material NBR
  • Metatarsal Guard Yes
  • For Outdoor Traction Yes
  • Footwear Sole Pattern Lug
  • Upper Material Natural Rubber

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list