RUBBER BOOTS, BUSHWHACKER, ST/SP, SZ 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RUBBER BOOTS, BUSHWHACKER, ST/SP, SZ 8

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMVW58-1080
  • Mfr. Model # VW58-1-8
  • UNSPSC # 46181604
  • CATALOGUE PAGE # 2646
  • Shipping Weight 7.6 lbs

Product Details

ushwhacker light chainsaw boots are handcrafted 100% waterproof ozone resistant natural rubber. Features a heavy-duty cotton canvas lining, oil/chemical slip resistant nitrile lug sole, and steel shank and air cushioned heel pockets.

Technical Specs

  • Size 8
  • Colour Orange/Black
  • Item Chainsaw Boot
  • Resists Cement, Chemicals, Acids, Animal Fats, Fish Oils, Ketones, Abrasive, Tensile
  • Waterproof Yes
  • Insulation Type None
  • Standards CSA Z195-09/ASTM F2413-11 Class 1 Steel Toe and Plate, CSA Omega - ESR 18 kV, CSA Green Fir Tree - Chainsaw Protection, CE 0321 Chainsaw Cut Protection Class 3
  • Shank Material Steel
  • Insulated No
  • Gender Men's
  • Footwear Sole Pattern Lug
  • Metatarsal Guard Yes
  • Toe Type Steel
  • Outsole Material NBR
  • Midsole Material Steel
  • For Outdoor Traction Yes
  • Upper Material Natural Rubber

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list