Skip Content
BOOTS  BLACK ST/SP SIZE 9.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOOTS BLACK ST/SP SIZE 9.5

H H BROWN WORK BOOTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWB17040095
  • Mfr. Model # 17040095
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.61 lbs

Product Details

Biotech 8 inch work boot features a padded collar and tongue, extra long heel counter, extra deep toe area, and rocker design. Sole: lightweight phylon midsole, high density rubber outsole. Colour: black. Width: 3E, CSA Grade 1 ST/SP.

Technical Specs

  • Colour Black
  • Item Work Boot
  • Height 8"
  • Size 9.5
  • Waterproof No
  • Standards CSA Grade 1
  • Insulated Yes
  • Shank Material Steel
  • Gender Men's
  • Midsole Material EVA
  • Toe Type Steel
  • Outsole Material Rubber
  • Liner Material Polyester Mesh
  • Metatarsal Guard No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list