BOOTS  BLACK ST/SP SIZE 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOOTS BLACK ST/SP SIZE 7

H H BROWN WORK BOOTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWB17040070
  • Mfr. Model # 17040070
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Biotech 8 inch work boot features a padded collar and tongue, extra long heel counter, extra deep toe area, and rocker design. Sole: lightweight phylon midsole, high density rubber outsole. Colour: black. Width: 3E, CSA Grade 1 ST/SP.

Technical Specs

  • Colour Black
  • Item Work Boot
  • Height 8"
  • Size 7
  • Waterproof No
  • Standards CSA Grade 1
  • Shank Material Steel
  • Insulated Yes
  • Gender Men's
  • Liner Material Polyester Mesh
  • Midsole Material EVA
  • Toe Type Steel
  • Outsole Material Rubber
  • Metatarsal Guard No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list