Skip Content
BOOTS  BLACK ST/SP SIZE 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOOTS BLACK ST/SP SIZE 12

H H BROWN WORK BOOTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWB17040120
  • Mfr. Model # 17040120
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.19 lbs

Product Details

Biotech 8 inch work boot features a padded collar and tongue, extra long heel counter, extra deep toe area, and rocker design. Sole: lightweight phylon midsole, high density rubber outsole. Colour: black. Width: 3E, CSA Grade 1 ST/SP.

Technical Specs

  • Waterproof No
  • Item Work Boot
  • Standards CSA Grade 1
  • Colour Black
  • Height 8"
  • Size 12
  • Shank Material Steel
  • Gender Men's
  • Insulated Yes
  • Liner Material Polyester Mesh
  • Toe Type Steel
  • Midsole Material EVA
  • Metatarsal Guard No
  • Outsole Material Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list