BOOTS BLACK MAXXUM LEATHER SZ 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOOTS BLACK MAXXUM LEATHER SZ 12

H H BROWN WORK BOOTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWB17000120
  • Mfr. Model # 17000120
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Colour Black
  • Size 12
  • Midsole Material EVA
  • Insulation Type Thinsulate(R)
  • Waterproof Yes
  • Footwear Style 8" Work Boot
  • Outsole Material Rubber
  • Footwear Width EEE
  • Oil Resisting Sole Yes
  • Insulation Weight 200 g
  • Footwear Construction Type Welt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list