Skip Content
BOOTS BLACK MAXXUM LEATHER SZ 11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOOTS BLACK MAXXUM LEATHER SZ 11

H H BROWN WORK BOOTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWB17000110
  • Mfr. Model # 17000110
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Black
  • Size 11
  • Insulation Type Thinsulate(R)
  • Midsole Material EVA
  • Waterproof Yes
  • Outsole Material Rubber
  • Footwear Style 8" Work Boot
  • Oil Resisting Sole Yes
  • Insulation Weight 200 g
  • Footwear Width EEE
  • Footwear Construction Type Welt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list