Skip Content
BOOTS BALLISTIC NYLON SZ 8.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BOOTS BALLISTIC NYLON SZ 8.5

ROYER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RYR2027XP085
  • Mfr. Model # 2027XP085
  • UNSPSC # 53111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.8 lbs

Technical Specs

  • Colour Black
  • Item Boot
  • Insulation Type ISOFIX Lining
  • Resists Slips, Oil, Wear and Tear, Puncture
  • Standards CSA Z195, CSA-ESR (Omega), ASTM F2413-11 I/75 C/75 PR/EH
  • Outsole Material Dual-Density Rubber
  • Insulated Yes
  • Toe Type Steel
  • Size 8.5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list