Skip Content
BOOTS BALLISTIC NYLON LARCH SZ 13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOTS BALLISTIC NYLON LARCH SZ 13

STC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO22103130
  • Mfr. Model # 22103130
  • UNSPSC # 46181604
  • CATALOGUE PAGE # 2637
  • Shipping Weight 6.47 lbs

Technical Specs

  • Colour Black
  • Item Mining Boots
  • Height 10"
  • Waterproof Yes
  • Size 13"
  • Standards ASTM F2413-05, CSA Z195
  • Shank Material Lenzi
  • Insulated No
  • Gender Men's
  • Liner Material GORE-TEX(R) and Cambrelle(R)
  • Toe Type Composite
  • Midsole Material Polyurethane
  • Footwear Style Miner
  • Metatarsal Guard Yes
  • Outsole Material EDG Vibram(R) Fire and Ice(R) Rubber
  • Oil Resisting Sole Yes
  • Footwear Width R
  • Metal Chip Resisting Sole Yes
  • Conductive No
  • Static Dissipative No
  • Non-Marking Sole Yes
  • Chemical Resisting Sole Yes
  • Puncture Resistant Insole Yes
  • Electrical Hazard Rated Yes
  • Chain Saw Cut Resistant No
  • Completely Non Metallic Yes
  • Non Metallic Upper Yes
  • Metatarsal System 180 Degrees METATECH(R)
  • Footwear Shank Type Plastic
  • Footwear Closure Type Lace Up
  • Removable Insole Yes
  • Upper Boot Material Man Made
  • Wide Toe Cap Yes
  • Footwear Construction Type Direct Injection PU Midsole/Rubber Outsole
  • Heel Height 3/4"
  • ASTM Footwear Class F2413-11 M I/75 C/75 MT/75 PR EH
  • Ninety Degree Heel Yes
  • CSA Footwear Standard CAN/CSA-Z195-02 Grade 1 Protective Toe and Sole
  • Footwear Sole Pattern Self-Cleaning
  • Insulation Type No
  • Predominant Footwear Color Black
  • Satra Slip Test Results- Dairy Tile Dry Flat 0.83, Heel 0.79
  • Last Number or Name Larch
  • Insole System Breathable/Washable/Good Moisture Management
  • Toe Shape Round
  • Manufacturers Suggested Sole Slip Rating Best
  • Style Number 22103
  • Waterproof Type Gore-Tex(R)
  • Upper Material Description Ballistic Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list