BOOTS 9IN BLACK EMB.AC. METAT SZ7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOOTS 9IN BLACK EMB.AC. METAT SZ7

ROYER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RYR2002XPA070
  • Mfr. Model # 2002XPA070
  • UNSPSC # 53111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.05 lbs

Technical Specs

  • Colour Black
  • Height 9''
  • Waterproof No
  • Standards 4 - 14
  • Shank Material Fiberglass
  • Gender Men's
  • Insulated No
  • Toe Type Steel
  • Liner Material Taibrelle
  • Midsole Material Rubber
  • Outsole Material Rubber
  • Metatarsal Guard Yes
  • Predominant Footwear Color Black
  • Footwear Width EEE
  • Oil Resisting Sole Yes
  • Non-Marking Sole Yes
  • Metal Chip Resisting Sole Yes
  • Conductive No
  • Chemical Resisting Sole Yes
  • Max. Heat Rating 300 Degrees F
  • Satra Slip Test Results- Dairy Tile Wet 0.75
  • Electrical Hazard Rated Yes
  • Satra Slip Test Results- Dairy Tile Dry 0.84
  • Static Dissipative No
  • Chain Saw Cut Resistant No
  • Completely Non Metallic No
  • Puncture Resistant Insole No
  • Footwear Shank Type Fiberglass
  • Upper Boot Material All Leather
  • Footwear Closure Type Hook-and-Loop
  • Non Metallic Upper Yes
  • Upper Material Description Full Grain Leather
  • Last Number or Name 8035
  • Removable Insole Yes
  • Insole System Removable
  • Ninety Degree Heel Yes
  • CSA Footwear Standard CAN/CSA-Z195-14
  • Heel Height 3/4"
  • ASTM Footwear Class F2413-11 I/75 C/75
  • Toe Shape Round
  • Style Number 1-2002XPA
  • Metatarsal System External Metguard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list