BOOTS 9IN BLACK EMB.AC. METAT SZ7.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOOTS 9IN BLACK EMB.AC. METAT SZ7.5

ROYER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RYR2002XPA075
  • Mfr. Model # 2002XPA075
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.1 lbs

Technical Specs

  • Height 9''
  • Colour Black
  • Waterproof No
  • Shank Material Fiberglass
  • Standards 4 - 14
  • Insulated No
  • Liner Material Taibrelle
  • Gender Men's
  • Midsole Material Rubber
  • Toe Type Steel
  • Outsole Material Rubber
  • Metatarsal Guard Yes
  • Predominant Footwear Color Black
  • Oil Resisting Sole Yes
  • Footwear Width EEE
  • Metal Chip Resisting Sole Yes
  • Chemical Resisting Sole Yes
  • Non-Marking Sole Yes
  • Satra Slip Test Results- Dairy Tile Dry 0.84
  • Max. Heat Rating 300 Degrees F
  • Satra Slip Test Results- Dairy Tile Wet 0.75
  • Conductive No
  • Electrical Hazard Rated Yes
  • Puncture Resistant Insole No
  • Static Dissipative No
  • Completely Non Metallic No
  • Non Metallic Upper Yes
  • Chain Saw Cut Resistant No
  • Upper Boot Material All Leather
  • Footwear Shank Type Fiberglass
  • Upper Material Description Full Grain Leather
  • Footwear Closure Type Hook-and-Loop
  • Removable Insole Yes
  • Last Number or Name 8035
  • Insole System Removable
  • Heel Height 3/4"
  • Ninety Degree Heel Yes
  • ASTM Footwear Class F2413-11 I/75 C/75
  • CSA Footwear Standard CAN/CSA-Z195-14
  • Style Number 1-2002XPA
  • Toe Shape Round
  • Metatarsal System External Metguard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list