BOOTS 9IN BLACK EMB.AC. METAT SZ5.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOOTS 9IN BLACK EMB.AC. METAT SZ5.5

ROYER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RYR2002XPA055
  • Mfr. Model # 2002XPA055
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.7 lbs

Technical Specs

  • Height 9''
  • Colour Black
  • Standards 4 - 14
  • Waterproof No
  • Shank Material Fiberglass
  • Gender Men's
  • Liner Material Taibrelle
  • Toe Type Steel
  • Insulated No
  • Midsole Material Rubber
  • Outsole Material Rubber
  • Metatarsal Guard Yes
  • Predominant Footwear Color Black
  • Oil Resisting Sole Yes
  • Footwear Width EEE
  • Chemical Resisting Sole Yes
  • Metal Chip Resisting Sole Yes
  • Max. Heat Rating 300 Degrees F
  • Satra Slip Test Results- Dairy Tile Dry 0.84
  • Non-Marking Sole Yes
  • Conductive No
  • Electrical Hazard Rated Yes
  • Satra Slip Test Results- Dairy Tile Wet 0.75
  • Static Dissipative No
  • Puncture Resistant Insole No
  • Chain Saw Cut Resistant No
  • Completely Non Metallic No
  • Footwear Shank Type Fiberglass
  • Non Metallic Upper Yes
  • Upper Boot Material All Leather
  • Footwear Closure Type Hook-and-Loop
  • Upper Material Description Full Grain Leather
  • Removable Insole Yes
  • CSA Footwear Standard CAN/CSA-Z195-14
  • Insole System Removable
  • Ninety Degree Heel Yes
  • Last Number or Name 8035
  • ASTM Footwear Class F2413-11 I/75 C/75
  • Heel Height 3/4"
  • Toe Shape Round
  • Style Number 1-2002XPA
  • Metatarsal System External Metguard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list