Skip Content
BOOTH SPRAY FLOOR STYLE 7FT 8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOOTH SPRAY FLOOR STYLE 7FT 8IN

GLOBAL FINISHING SOLUTIONS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JBIAGFPGX886
  • Mfr. Model # AGFPGX886
  • UNSPSC # 30201702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1100.0 lbs

Product Details

Floor type industrial spray paint booth constructed of a self-supporting 18-gauge galvanized sheet steel with precision flange panel sections punched on 6 inch centers. Hardware included for easy assembly. For either top or rear venting exhaust system.

Technical Specs

  • Includes Belt Guard Cover, Clear Tempered Glass Lens, Gasketed Seal, Filter Rack, Grid for Pads, Roll Media Hanger Assembly, Gid Retainers
  • Fixture Type 4' Four Tube 120V CI. 1 Div. 2, E.T.L. Listed Fluorescent
  • Motor HP 2
  • SCFM @ 1/4 In. SP 8,000
  • Phase 3
  • SCFM @ 3/8" SP 6,186

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list