!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BOOTH SPRAY BENCH STYLE 3 FT

BOOTH SPRAY BENCH STYLE 3 FT

GLOBAL FINISHING SOLUTIONS

BOOTH SPRAY BENCH STYLE 3 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOOTH SPRAY BENCH STYLE 3 FT

BOOTH SPRAY BENCH STYLE 3 FT

GLOBAL FINISHING SOLUTIONS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # JBIAGFPGX3
  • Mfr. Model # AGFPGX3
  • UNSPSC # 30201702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 800.0 lbs

Product Details

Bench type industrial spray paint booth constructed of a self-supporting 18-gauge galvanized sheet steel with precision flange panel sections punched on 6 inch centers. Hardware included for easy assembly. For either top or rear venting exhaust system.

Technical Specs

  • Fixture Type 4' Four Tube 120V CI. 1 Div. 2, E.T.L. Listed Fluorescent
  • Phase 3
  • Includes Belt Guard Cover, Clear Tempered Glass Lens, Gasketed Seal, Filter Rack, Grid for Pads, Roll Media Hanger Assembly, Gid Retainers
  • Motor HP 1/3
  • SCFM @ 3/8" SP 1,200

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list