BOOT WORKMASTER HAZMAX SZ8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOOT WORKMASTER HAZMAX SZ8

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMVW5-1-8
  • Mfr. Model # VW5-1-8
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.91 lbs

Product Details

Workmaster Hazmax Boots. Hazmax-antistatic with steel toe cap, midsole and oil resistant vulcanized rubber sole. Chemical and oil resistant vulcanized rubber sole. Cleated outsole for maximum grip. Design is excellent for climbing ladders. CSA Class 1 ste

Technical Specs

  • Size 8

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list