Skip Content
BOOT WORK METAL FREE MET GUARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOT WORK METAL FREE MET GUARD

STC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO22007-120
  • Mfr. Model # 22007-120
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2637
  • Shipping Weight 5.93 lbs

Product Details

Alloy 22007 Boots. 8 inch metal-free boot with external Metguard. PU to Vibram nitrile rubber sole. Full grain waterproof breathable leather. CSA approved Grade 1. Size: 12.

Technical Specs

  • Colour Black
  • Height 8"
  • Size 12"
  • Item Work Boots
  • Insulation Type Thinsulate
  • Waterproof Yes
  • Insulated Yes
  • Shank Material Lenzi
  • Standards ASTM F2413-05, CSA Z195
  • Gender Men's
  • Liner Material Taibrelle(R)
  • Midsole Material Polyurethane
  • Outsole Material GEN6 Vibram(R) Rubber
  • Toe Type Composite
  • Footwear Style 8" Work Boot
  • Footwear Width R
  • Metatarsal Guard Yes
  • Oil Resisting Sole Yes
  • Metal Chip Resisting Sole Yes
  • Chemical Resisting Sole Yes
  • Non-Marking Sole Yes
  • Conductive No
  • Electrical Hazard Rated Yes
  • Static Dissipative No
  • Puncture Resistant Insole Yes
  • Chain Saw Cut Resistant No
  • Non Metallic Upper No
  • Footwear Shank Type Plastic
  • Footwear Closure Type Lace Up
  • Completely Non Metallic Yes
  • Upper Material Description Full Grain Leather
  • Upper Boot Material All Leather
  • Removable Insole Yes
  • Wide Toe Cap Yes
  • Footwear Construction Type Direct Injection PU Midsole/Rubber Outsole
  • Heel Height 3/4"
  • Ninety Degree Heel Yes
  • CSA Footwear Standard CAN/CSA-Z195-02 Grade 1 Protective Toe and Sole
  • ASTM Footwear Class F2413-11 M I/75 C/75 MT/75 PR EH
  • Footwear Sole Pattern Self-Cleaning
  • Predominant Footwear Color Black
  • Satra Slip Test Results- Dairy Tile Dry Flat 0.83, Heel 0.79
  • Insulation Weight 200 g
  • Last Number or Name Alloy
  • Insole System Breathable/Washable/Good Moisture Management
  • Manufacturers Suggested Sole Slip Rating Better
  • Style Number 22007
  • Toe Shape Round
  • Metatarsal System External Metguard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list