BOOT WORK METAL FREE MET GUARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOOT WORK METAL FREE MET GUARD

STC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO22007-100
  • Mfr. Model # 22007-100
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2637
  • Shipping Weight 5.65 lbs

Product Details

Alloy 22007 Boots. 8 inch metal-free boot with external Metguard. PU to Vibram nitrile rubber sole. Full grain waterproof breathable leather. CSA approved Grade 1. Size: 10.

Technical Specs

  • Colour Black
  • Height 8"
  • Item Work Boots
  • Insulation Type Thinsulate
  • Standards ASTM F2413-05, CSA Z195
  • Waterproof Yes
  • Size 10"
  • Shank Material Lenzi
  • Insulated Yes
  • Gender Men's
  • Liner Material Taibrelle(R)
  • Toe Type Composite
  • Outsole Material GEN6 Vibram(R) Rubber
  • Midsole Material Polyurethane
  • Metatarsal Guard Yes
  • Oil Resisting Sole Yes
  • Footwear Style 8" Work Boot
  • Footwear Width R
  • Metal Chip Resisting Sole Yes
  • Electrical Hazard Rated Yes
  • Conductive No
  • Non-Marking Sole Yes
  • Chemical Resisting Sole Yes
  • Puncture Resistant Insole Yes
  • Completely Non Metallic Yes
  • Chain Saw Cut Resistant No
  • Static Dissipative No
  • Upper Boot Material All Leather
  • Footwear Closure Type Lace Up
  • Non Metallic Upper No
  • Footwear Shank Type Plastic
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Upper Material Description Full Grain Leather
  • Removable Insole Yes
  • ASTM Footwear Class F2413-11 M I/75 C/75 MT/75 PR EH
  • Footwear Construction Type Direct Injection PU Midsole/Rubber Outsole
  • CSA Footwear Standard CAN/CSA-Z195-02 Grade 1 Protective Toe and Sole
  • Heel Height 3/4"
  • Footwear Sole Pattern Self-Cleaning
  • Predominant Footwear Color Black
  • Satra Slip Test Results- Dairy Tile Dry Flat 0.83, Heel 0.79
  • Insulation Weight 200 g
  • Last Number or Name Alloy
  • Insole System Breathable/Washable/Good Moisture Management
  • Style Number 22007
  • Toe Shape Round
  • Manufacturers Suggested Sole Slip Rating Better
  • Metatarsal System External Metguard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list