Skip Content
BOOT WORK METAL FREE MET GUARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOT WORK METAL FREE MET GUARD

STC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO22007-070
  • Mfr. Model # 22007-070
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2637
  • Shipping Weight 6.0 lbs

Product Details

Alloy 22007 Boots. 8 inch metal-free boot with external Metguard. PU to Vibram nitrile rubber sole. Full grain waterproof breathable leather. CSA approved Grade 1. Size: 7.

Technical Specs

  • Height 8"
  • Colour Black
  • Item Work Boots
  • Size 7"
  • Insulation Type Thinsulate
  • Waterproof Yes
  • Shank Material Lenzi
  • Standards ASTM F2413-05, CSA Z195
  • Insulated Yes
  • Gender Men's
  • Liner Material Taibrelle(R)
  • Toe Type Composite
  • Midsole Material Polyurethane
  • Outsole Material GEN6 Vibram(R) Rubber
  • Metatarsal Guard Yes
  • Footwear Style 8" Work Boot
  • Footwear Width R
  • Oil Resisting Sole Yes
  • Metal Chip Resisting Sole Yes
  • Non-Marking Sole Yes
  • Chemical Resisting Sole Yes
  • Conductive No
  • Static Dissipative No
  • Puncture Resistant Insole Yes
  • Completely Non Metallic Yes
  • Electrical Hazard Rated Yes
  • Chain Saw Cut Resistant No
  • Non Metallic Upper No
  • Footwear Shank Type Plastic
  • Footwear Closure Type Lace Up
  • Upper Boot Material Leather/Mesh
  • Upper Material Description Full Grain Leather
  • Removable Insole Yes
  • Wide Toe Cap Yes
  • Ninety Degree Heel Yes
  • Heel Height 3/4"
  • Footwear Construction Type Direct Injection PU Midsole/Rubber Outsole
  • CSA Footwear Standard CAN/CSA-Z195-02 Grade 1 Protective Toe and Sole
  • ASTM Footwear Class F2413-11 M I/75 C/75 MT/75 PR EH
  • Footwear Sole Pattern Self-Cleaning
  • Predominant Footwear Color Black
  • Satra Slip Test Results- Dairy Tile Dry Flat 0.83, Heel 0.79
  • Insulation Weight 200 g
  • Last Number or Name Alloy
  • Insole System Breathable/Washable/Good Moisture Management
  • Style Number 22007
  • Manufacturers Suggested Sole Slip Rating Better
  • Toe Shape Round
  • Metatarsal System External Metguard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list