BOOT WORK 8 NYLON,GORE-TEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOOT WORK 8 NYLON,GORE-TEX

STC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO22036-150
  • Mfr. Model # 22036-150
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Burk Boots. 8 inch metal free Goodyear Welt construction. Gore-Tex waterproof boot construction. Vibram fire and ice cold slip resisting sole. Balistic nylon upper for abrasion resistance. Wide width. CSA Grade 1 toe and plate ESR. Size: 15.

Technical Specs

  • Height 8"
  • Colour Black
  • Item Work Boot
  • Size 15
  • Waterproof Yes
  • Standards CSA Grade 1
  • Shank Material Composite
  • Gender Men's
  • Liner Material Gore-tex
  • Toe Type Composite
  • Insulated Yes
  • Outsole Material Vibram Rubber
  • Metatarsal Guard No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list